Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCP 36x30 Vert.w/Terminals & 100VA Trans

  • Mfr # CCP-N01G-363006-120V-024V-0100VA-001-V01

  • Zoro # G115689296


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Height
36 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP-N01G-363006-120V-024V-0100VA-001-V01
Zoro #
G115689296
UPC #
-
Country of Origin
Unknown

Dimensions

Width
30 in
Height
36 in
Depth
6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.