Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Glass Lift Support, 6619

  • Mfr # 6619

  • Zoro # G9341861


product price: $20.55
/ea

Key Features

Color
Clear
Features
Antimicrobial
Width
100 in
Material
Fabric, Plastic
Length
129 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6619
Zoro #
G9341861
UPC #
845998012143
Country of Origin
Unknown

Dimensions

Width
100 in
Length
129 in

Details

Color
Clear
Features
Antimicrobial
Material
Fabric, Plastic
Product Type
Plastic Specialty Drapes
Procedure
General Surgery, Orthopedic
Product Use
General Incise, Procedure Specific

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.