Zoro Homepage

Door Lift Support, 6900

  • Mfr # 6900

  • Zoro # G8544397


product price: $23.35
/ea

Key Features

Type
Connector
Suitable For
Access Network: FTTH/FTTB/CATV, Access Network: xDSL, Enterprise Network: Data Center, Enterprise Network: POLS, Long-haul/Metro Loop Network: CO/POP, Wireless Network: Backhaul
Reflectance
-55 dB
Shell Color
Beige
Storage Temperature
-40 to 85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6900
Zoro #
G8544397
UPC #
845998014994
Country of Origin
Unknown

Details

Type
Connector
Suitable For
Access Network: FTTH/FTTB/CATV, Access Network: xDSL, Enterprise Network: Data Center, Enterprise Network: POLS, Long-haul/Metro Loop Network: CO/POP, Wireless Network: Backhaul
Reflectance
-55 dB
Shell Color
Beige
Storage Temperature
-40 to 85°C
Insertion Loss
Less than 0.2 dB
Connector Type
SC
Boot Color
Black
Mode Type
Multimode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.