Zoro Homepage

Hatch Lift Support, 6500

  • Mfr # 6500

  • Zoro # G8936010


product price: $23.89
/ea

Key Features

Application
Construction, General Industrial, Marine, Specialty Vehicle, Transportation
Color
White
Volume
0.1 gal
Adhesive Type
Polyurethane
Hardness
68 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500
Zoro #
G8936010
UPC #
845998004711
Country of Origin
Unknown

Details

Application
Construction, General Industrial, Marine, Specialty Vehicle, Transportation
Color
White
Volume
0.1 gal
Adhesive Type
Polyurethane
Hardness
68 Shore A
Tensile Strength
700 psi
Full Cure
3mm per 5 day
Tack Free Time
12 hr
Application Method
Hand or Pressure Caulk
Solids Weight Percent
97%
Product Form
Cartridge

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.