Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hood Lift Support, 4306

  • Mfr # 4306

  • Zoro # G9327441


product price: $17.45
/ea

Key Features

Length
36 yds
Application
Color Coding Tools & Equipment, Electroplating and Anodizing Processes, Fine Line Masking, Floor and Safety Marking, General Use Vinyl, Paint Masking, Safety & Hazard Marking, Sealing, Sealing Plate Edges Against Ink Penetration
Width
2 in
Color
Black
Thickness
5.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4306
Zoro #
G9327441
UPC #
043645695385
Country of Origin
Unknown

Dimensions

Length
36 yds
Width
2 in
Thickness
5.3 mil
Back-Side Adhesive Thickness
0.1 mm
Backing Thickness
4.1 mil

Details

Application
Color Coding Tools & Equipment, Electroplating and Anodizing Processes, Fine Line Masking, Floor and Safety Marking, General Use Vinyl, Paint Masking, Safety & Hazard Marking, Sealing, Sealing Plate Edges Against Ink Penetration
Color
Black
Shelf Life
18 months
Minimum Operating Temperature
40°F
Maximum Operating Temperature
170°F
Product Form
Roll
Backing Material
Vinyl
Adhesive Type
Rubber
Tensile Strength
14 lb/in
Adhesion Strength
26 oz/in
Performance Level
High Performance

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.