
Hood Lift Support, 6466
Mfr # 6466
Zoro # G9358637
product price: $24.25
/eaKey Features
Length
36 yds
Application
Color Coding Tools & Equipment, Electroplating and Anodizing Processes, Fine Line Masking, Floor and Safety Marking, General Use Vinyl, Paint Masking, Safety & Hazard Marking, Sealing, Sealing Plate Edges Against Ink Penetration
Thickness
5.3 mil
Width
3 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6466
Zoro #
G9358637
UPC #
845998012426
Country of Origin
Unknown
Dimensions
Length
36 yds
Thickness
5.3 mil
Width
3 in
Back-Side Adhesive Thickness
0.1 mm
Backing Thickness
4.1 mil
Details
Application
Color Coding Tools & Equipment, Electroplating and Anodizing Processes, Fine Line Masking, Floor and Safety Marking, General Use Vinyl, Paint Masking, Safety & Hazard Marking, Sealing, Sealing Plate Edges Against Ink Penetration
Color
White
Backing Material
Vinyl
Adhesive Type
Rubber
Performance Level
High Performance
Adhesion Strength
26 oz/in
Product Form
Roll
Shelf Life
18 months
Minimum Operating Temperature
40°F
Tensile Strength
14 lb/in
Maximum Operating Temperature
170°F
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.