Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hood Lift Support, 6567

  • Mfr # 6567

  • Zoro # G9342309


product price: $23.45
/ea

Key Features

For Use With
3M Disc Sander
Length
0.04 in
Width
3.23 in
Height
5.51 in
Product Form
Power Tool Replacement Part
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6567
Zoro #
G9342309
UPC #
845998013775
Country of Origin
Unknown

Dimensions

Length
0.04 in
Width
3.23 in
Height
5.51 in

Details

For Use With
3M Disc Sander
Product Form
Power Tool Replacement Part
Item
Washer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.