
Tailgate Lift Support, 6618
Mfr # 6618
Zoro # G9338197
product price: $39.99
/eaKey Features
Width
3.23 in
For Use With
3M Die Grinder
Length
3/4 in
Height
5.51 in
Product Form
Power Tool Replacement Part
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6618
Zoro #
G9338197
UPC #
845998011917
Country of Origin
Unknown
Dimensions
Width
3.23 in
Length
3/4 in
Height
5.51 in
Details
For Use With
3M Die Grinder
Product Form
Power Tool Replacement Part
Item
Inlet Bushing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.