Zoro Homepage

Trunk Lid Lift Support, 6287

  • Mfr # 6287

  • Zoro # G9351637


product price: $61.45
/ea

Key Features

Application
Construction, Design & Construction, Industries
Length
100 m
Width
457.2 mm
Initial Average RA
700
Attachment Type
Sew On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6287
Zoro #
G9351637
UPC #
845998011108
Country of Origin
Unknown

Dimensions

Length
100 m
Width
457.2 mm

Details

Application
Construction, Design & Construction, Industries
Initial Average RA
700
Attachment Type
Sew On
Apparel Type
Occupational
Reflective Color
Yellow
Series
6287
Technology
Microprismatic
Daytime Color
Lemon-Yellow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.