Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Rest, 3.1 in Dia, 3 in Ht

  • Mfr # T28-551108

  • Zoro # G000489758


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Rests are Stackable for Use with Tall Stock, Operated Manually with a Turn of the Knurled Band for Minute Height Adjustment
Includes
Locking Pin with Cap Screw
Number of Surfaces
1
Height
75 mm
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-551108
Zoro #
G000489758
UPC #
-
Country of Origin
China

Dimensions

Height
75 mm
Overall Height
3 in
Outside Diameter
3.1 in

Details

Item
Adjustable Rest
Features
Adjustable Rests are Stackable for Use with Tall Stock, Operated Manually with a Turn of the Knurled Band for Minute Height Adjustment
Includes
Locking Pin with Cap Screw
Number of Surfaces
1
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
For Use With
PRO28 Welding Table
Product Type
Adjustable Rest
Compatible With
Alpha 28 Welding Table

Description

Adjustable Rest, Compatible With Alpha 28 Welding Table, Features Adjustable Rests are Stackable for Use with Tall Stock, Operated Manually with a Turn of the Knurled Band for Minute Height Adjustment, Includes Locking Pin with Cap Screw, Outside Diameter 3.1 in, Overall Height 3 in, Product Type Adjustable Rest, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.