Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Table Leg, 29.5 in H, Caster

  • Mfr # T28-82407

  • Zoro # G600489769


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Features
Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles
Includes
(4) M12 Hex Drive Cap Screws and Washer
Work Surface Pattern
28mm CNC machined, 100mm grid pattern
Load Capacity
800 kg
Number of Surfaces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T28-82407
Zoro #
G600489769
UPC #
-
Country of Origin
China

Dimensions

Height
550 mm
Overall Height
29.5 in

Details

Item
Adjustable Table Leg
Features
Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles
Includes
(4) M12 Hex Drive Cap Screws and Washer
Work Surface Pattern
28mm CNC machined, 100mm grid pattern
Load Capacity
800 kg
Number of Surfaces
4
For Use With
PRO28 Welding Table
Compatible With
Alpha 28 Welding Table
Product Type
Table Leg
Holding Capacity
1,764 lb

Description

Adjustable Table Leg, Compatible With Alpha 28 Welding Table, Features Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles, Holding Capacity 1,764 lb, Includes (4) M12 Hex Drive Cap Screws and Washer, Overall Height 29.5 in, Product Type Table Leg, Work Surface Pattern 28mm CNC machined, 100mm grid pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.