Zoro Homepage

Adjustable Table Leg, 35.4 in H

  • Mfr # T28-82009

  • Zoro # G000489772


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) M12 Hex Drive Cap Screws and Washer
Features
Caster, Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles
Work Surface Pattern
28mm CNC machined, 100mm grid pattern
For Use With
PRO28 Welding Table
Height
550 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-82009
Zoro #
G000489772
UPC #
-
Country of Origin
China

Dimensions

Height
550 mm
Overall Height
35.4 in

Details

Item
Adjustable Table Leg
Includes
(4) M12 Hex Drive Cap Screws and Washer
Features
Caster, Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles
Work Surface Pattern
28mm CNC machined, 100mm grid pattern
For Use With
PRO28 Welding Table
Load Capacity
2,000 kg
Number of Surfaces
4
Product Type
Table Leg
Holding Capacity
4,409 lb
Compatible With
Alpha 28 Welding Table

Description

Adjustable Table Leg, Compatible With Alpha 28 Welding Table, Features Caster, Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles, Holding Capacity 4,409 lb, Includes (4) M12 Hex Drive Cap Screws and Washer, Overall Height 35.4 in, Product Type Table Leg, Work Surface Pattern 28mm CNC machined, 100mm grid pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.