Angle Square, 6.9 in L, 2 in W, 6.9 in H
Mfr # T28-23183
Zoro # G800489736
product price: $164.00
/ea
Free Shipping & Returns
Key Features
Features
Angle Square Combined with Other Elements to Form More Complex Fixture
For Use With
PRO28 Welding Table
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Overall Height
6.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T28-23183
Zoro #
G800489736
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6.9 in
Overall Length
6.9 in
Overall Width
2 in
Details
Item
Angle Square
Features
Angle Square Combined with Other Elements to Form More Complex Fixture
For Use With
PRO28 Welding Table
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Product Type
Angle Square
Compatible With
Alpha 28 Welding Table
Description
Angle Square, Compatible With Alpha 28 Welding Table, Features Angle Square Combined with Other Elements to Form More Complex Fixture, Overall Height 6.9 in, Overall Length 6.9 in, Overall Width 2 in, Product Type Angle Square, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.