Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Square, 6.9 in L, 2 in W, 6.9 in H

  • Mfr # T28-25183

  • Zoro # G300489717


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Features
Angle Square Combined with Other Elements to Form More Complex Fixture
For Use With
PRO28 Welding Table
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Compatible With
Alpha 28 Welding Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-25183
Zoro #
G300489717
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
6.9 in
Overall Height
6.9 in

Details

Item
Angle Square
Features
Angle Square Combined with Other Elements to Form More Complex Fixture
For Use With
PRO28 Welding Table
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Compatible With
Alpha 28 Welding Table
Product Type
Angle Square

Description

Angle Square, Compatible With Alpha 28 Welding Table, Features Angle Square Combined with Other Elements to Form More Complex Fixture, Overall Height 6.9 in, Overall Length 6.9 in, Overall Width 2 in, Product Type Angle Square, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.