Shop STRONG HAND TOOLS
See all product information
Create Account
Angle Square, 10.8 in L, 2 in W, 6.9 in H
- Mfr # T28-23283.1
- Zoro # G000489710
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Features
Angle Square Combined with Other Elements to Form More Complex Fixture
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
For Use With
PRO28 Welding Table
Product Type
Angle Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-23283.1
- Zoro #
- G000489710
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 10.8 in
- Overall Height
- 6.9 in
- Overall Width
- 2 in
- Wire Rope Length
- 10.8 in
- Length
- 10.8 in
- Fits Chest Size
- Angle Square Combined with Other Elements to Form More Complex Fixture
Details
- Item
- Angle Square
- Features
- Angle Square Combined with Other Elements to Form More Complex Fixture
- Number of Surfaces
- 2
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With
- PRO28 Welding Table
- Product Type
- Angle Square
- Compatible With
- Alpha 28 Welding Table
Description
Angle Square, Compatible With Alpha 28 Welding Table, Features Angle Square Combined with Other Elements to Form More Complex Fixture, Overall Height 6.9 in, Overall Length 10.8 in, Overall Width 2 in, Product Type Angle Square, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.