Shop STRONG HAND TOOLS
See all product information
Create Account
Bend Rest, 3.1 in W
- Mfr # T28-520815
- Zoro # G000489734
product price:Â
$
38.19
/ea
Key Features
Features
120 to 400 mm Max Tube Size, 150 Degrees Angle, Low Profile Design, Place Bend Rests Directly into Any Hole on the Alpha28 Tabletop, Preventing Lateral Movement and Providing Clamp Support
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
Width
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-520815
- Zoro #
- G000489734
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 80 mm
- Overall Width
- 3.1 in
- Fits Chest Size
- 120 to 400 mm Max Tube Size, 150 Degrees Angle, Low Profile Design, Place Bend Rests Directly into Any Hole on the Alpha28 Tabletop, Preventing Lateral Movement and Providing Clamp Support
Details
- Item
- Bend Rest
- Features
- 120 to 400 mm Max Tube Size, 150 Degrees Angle, Low Profile Design, Place Bend Rests Directly into Any Hole on the Alpha28 Tabletop, Preventing Lateral Movement and Providing Clamp Support
- For Use With
- PRO28 Welding Table
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- Number of Surfaces
- 2
- Product Type
- Bend Rest
- Compatible With
- Alpha 28 Welding Table
- Process
- Supports Round Stocks
Description
Bend Rest, Compatible With Alpha 28 Welding Table, Features 120 to 400 mm Max Tube Size, 150 Degrees Angle, Low Profile Design, Place Bend Rests Directly into Any Hole on the Alpha28 Tabletop, Preventing Lateral Movement and Providing Clamp Support, Overall Width 3.1 in, Product Type Bend Rest, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Process Supports Round Stocks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.