Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Block, 7.9 in H, 19.7 in L

  • Mfr # T28-32205

  • Zoro # G500489708


product price: $1,009.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Features
Hardened Extension Block with Leg Mounting Holes, Joining Multiple Tables, Table Extensions
For Use With
PRO28 Welding Table
Number of Surfaces
4
Width
200 mm
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-32205
Zoro #
G500489708
UPC #
-
Country of Origin
China

Dimensions

Width
200 mm
Height
200 mm
Overall Width
7.9 in
Overall Length
19.7 in
Overall Height
7.9 in

Details

Item
Extension Block
Features
Hardened Extension Block with Leg Mounting Holes, Joining Multiple Tables, Table Extensions
For Use With
PRO28 Welding Table
Number of Surfaces
4
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Compatible With
Alpha 28 Welding Table
Product Type
Extension Block

Description

Extension Block, Compatible With Alpha 28 Welding Table, Features Hardened Extension Block with Leg Mounting Holes, Joining Multiple Tables, Table Extensions, Overall Height 7.9 in, Overall Length 19.7 in, Overall Width 7.9 in, Product Type Extension Block, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.