Zoro Homepage

Extension Block, 7.9 in H, 39.4 in L

  • Mfr # T28-32210

  • Zoro # G800489699


product price: $1,569.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Features
Hardened Extension Block with Leg Mounting Holes, Extension Blocks are Hardened, Joining Multiple Tables, Table Extensions
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
4
For Use With
PRO28 Welding Table
Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-32210
Zoro #
G800489699
UPC #
-
Country of Origin
China

Dimensions

Width
200 mm
Height
200 mm
Overall Length
39.4 in
Overall Height
7.9 in
Overall Width
7.9 in

Details

Item
Extension Block
Features
Hardened Extension Block with Leg Mounting Holes, Extension Blocks are Hardened, Joining Multiple Tables, Table Extensions
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
4
For Use With
PRO28 Welding Table
Product Type
Extension Block
Compatible With
Alpha 28 Welding Table

Description

Extension Block, Compatible With Alpha 28 Welding Table, Features Hardened Extension Block with Leg Mounting Holes, Extension Blocks are Hardened, Joining Multiple Tables, Table Extensions, Overall Height 7.9 in, Overall Length 39.4 in, Overall Width 7.9 in, Product Type Extension Block, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.