Shop STRONG HAND TOOLS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Extension Block, 7.9 in H, 59.1 in L
- Mfr # T28-32215
- Zoro # G500489685
product price:Â
$
2,364.99
/ea
Key Features
Features
Hardened Extension Block with Leg Mounting Holes, Extension Blocks are Hardened, Joining Multiple Tables, Table Extensions
Height
200 mm
For Use With
PRO28 Welding Table
Number of Surfaces
4
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-32215
- Zoro #
- G500489685
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 200 mm
- Width
- 200 mm
- Overall Height
- 7.9 in
- Overall Width
- 7.9 in
- Overall Length
- 59.1 in
- Wire Rope Length
- 59.1 in
- Length
- 59.1 in
- Fits Chest Size
- Hardened Extension Block with Leg Mounting Holes, Extension Blocks are Hardened, Joining Multiple Tables, Table Extensions
Details
- Item
- Extension Block
- Features
- Hardened Extension Block with Leg Mounting Holes, Extension Blocks are Hardened, Joining Multiple Tables, Table Extensions
- For Use With
- PRO28 Welding Table
- Number of Surfaces
- 4
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- Product Type
- Extension Block
- Compatible With
- Alpha 28 Welding Table
Description
Extension Block, Compatible With Alpha 28 Welding Table, Features Hardened Extension Block with Leg Mounting Holes, Extension Blocks are Hardened, Joining Multiple Tables, Table Extensions, Overall Height 7.9 in, Overall Length 59.1 in, Overall Width 7.9 in, Product Type Extension Block, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.