Zoro Homepage

Fast Clamping Bolt, 1.1 in Dia, 3.7 in L

  • Mfr # T28-46450

  • Zoro # G200489688


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Features
Chamfered Tip for Smooth Insertion, Connecting Three Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
For Use With
PRO28 Welding Table
Outside Diameter
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-46450
Zoro #
G200489688
UPC #
-
Country of Origin
China

Dimensions

Height
95 mm
Outside Diameter
1.1 in
Overall Length
3.7 in

Details

Item
Fast Clamping Bolt
Features
Chamfered Tip for Smooth Insertion, Connecting Three Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
For Use With
PRO28 Welding Table
Product Type
Short Fast Clamping Bolt
Compatible With
Alpha 28 Welding Table

Description

Fast Clamping Bolt, Compatible With Alpha 28 Welding Table, Features Chamfered Tip for Smooth Insertion, Connecting Three Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping, Outside Diameter 1.1 in, Overall Length 3.7 in, Product Type Short Fast Clamping Bolt, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.