Fast Clamping Bolt, 1.1 in Dia, 3.9 in L
Mfr # T28-46375
Zoro # G000489727
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Features
Chamfered Tip for Smooth Insertion, Connecting Three Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
Number of Surfaces
2
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Product Type
Flat Long Fast Clamping Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T28-46375
Zoro #
G000489727
UPC #
-
Country of Origin
China
Dimensions
Height
99 mm
Overall Length
3.9 in
Outside Diameter
1.1 in
Details
Item
Fast Clamping Bolt
Features
Chamfered Tip for Smooth Insertion, Connecting Three Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
Number of Surfaces
2
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Product Type
Flat Long Fast Clamping Bolt
Compatible With
Alpha 28 Welding Table
Description
Fast Clamping Bolt, Compatible With Alpha 28 Welding Table, Features Chamfered Tip for Smooth Insertion, Connecting Three Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping, Outside Diameter 1.1 in, Overall Length 3.9 in, Product Type Flat Long Fast Clamping Bolt, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.