Shop STRONG HAND TOOLS
See all product information
Create Account
Fixed Table Leg, 19.7 in H
- Mfr # T28-81005
- Zoro # G500489777
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) M12 Hex Drive Cap Screws and Washer
Features
Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles
Load Capacity
2,000 kg
Number of Surfaces
4
For Use With
PRO28 Welding Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-81005
- Zoro #
- G500489777
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 500 mm
- Overall Height
- 19.7 in
- Fits Chest Size
- Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles
Details
- Item
- Fixed Table Leg
- Includes
- (4) M12 Hex Drive Cap Screws and Washer
- Features
- Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles
- Load Capacity
- 2,000 kg
- Number of Surfaces
- 4
- For Use With
- PRO28 Welding Table
- Work Surface Pattern
- 28mm CNC machined, 100mm grid pattern
- Product Type
- Table Leg
- Compatible With
- Alpha 28 Welding Table
- Holding Capacity
- 4,409 lb
Description
Fixed Table Leg, Compatible With Alpha 28 Welding Table, Features Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles, Holding Capacity 4,409 lb, Includes (4) M12 Hex Drive Cap Screws and Washer, Overall Height 19.7 in, Product Type Table Leg, Work Surface Pattern 28mm CNC machined, 100mm grid pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.