Zoro Homepage

Frame Square, 3.9 in H, 11.8 in L, 7.9 in W

  • Mfr # T28-32103R

  • Zoro # G100489726


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Features
Right Side Stops
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
4
For Use With
PRO28 Welding Table
Overall Width
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-32103R
Zoro #
G100489726
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7.9 in
Overall Length
11.8 in
Overall Height
3.9 in

Details

Item
Frame Square
Features
Right Side Stops
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
4
For Use With
PRO28 Welding Table
Product Type
Frame Square
Work Surface Hole Spacing
2 in
Compatible With
Alpha 28 Welding Table

Description

Frame Square, Compatible With Alpha 28 Welding Table, Features Right Side Stops, Overall Height 3.9 in, Overall Length 11.8 in, Overall Width 7.9 in, Product Type Frame Square, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Work Surface Hole Spacing 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.