Zoro Homepage

Heavy Duty Cast Square, 11 in L, 3.7 in W

  • Mfr # T28-13028L

  • Zoro # G900489650


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Features
Building Vertically, Left Machined Face, Lighter Weight and Easier Handling, Serving as Table Extensions, Stopping Large Parts
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Width
95 mm
Height
300 mm
For Use With
PRO28 Welding Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-13028L
Zoro #
G900489650
UPC #
-
Country of Origin
China

Dimensions

Width
95 mm
Height
300 mm
Overall Width
3.7 in
Overall Height
3.7 in
Overall Length
11 in

Details

Item
Heavy Duty Cast Square
Features
Building Vertically, Left Machined Face, Lighter Weight and Easier Handling, Serving as Table Extensions, Stopping Large Parts
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
For Use With
PRO28 Welding Table
Number of Surfaces
4
Material
Cast Iron
Compatible With
Alpha 28 Welding Table
Product Type
Heavy Duty Cast Square

Description

Heavy Duty Cast Square, Compatible With Alpha 28 Welding Table, Features Building Vertically, Left Machined Face, Lighter Weight and Easier Handling, Serving as Table Extensions, Stopping Large Parts, Overall Height 3.7 in, Overall Length 11 in, Overall Width 3.7 in, Product Type Heavy Duty Cast Square, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.