Zoro Homepage

MAG Clamping Bolt, 1.4 in Dia, 3.8 in L

  • Mfr # T28-94280

  • Zoro # G500489753


product price: $31.19
/ea

Key Features

Features
Cam Action for Easier Release of Parts
For Use With
PRO28 Welding Table
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Compatible With
Alpha 28 Welding Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-94280
Zoro #
G500489753
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.8 in
Outside Diameter
1.4 in

Details

Item
MAG Clamping Bolt
Features
Cam Action for Easier Release of Parts
For Use With
PRO28 Welding Table
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Compatible With
Alpha 28 Welding Table
Product Type
Magnetic Clamping Bolt
Process
Fast Clamping

Description

MAG Clamping Bolt, Compatible With Alpha 28 Welding Table, Features Cam Action for Easier Release of Parts, Outside Diameter 1.4 in, Overall Length 3.8 in, Product Type Magnetic Clamping Bolt, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Process Fast Clamping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.