Zoro Homepage

Modular Fixturing Kit, 126 PC

  • Mfr # T28-90501

  • Zoro # G700488327


product price: $15,174.99
/ea
Free Shipping & Returns

Key Features

For Use With
PRO28 Welding Table
Features
Tool Kit
Includes
(12) T28-20255 Straight Edge Stops, (12) T28-22155 Straight Edge Stops, (12) T28-64230 Cross Post Bar Clamps, (2) T28-23183 Angle Squares, (2) T28-32103L + 32103R Frame Squares, (2) T28-60012 Inserta Pliers, (4) T28-20501 Straight Edge Stops, (4) T28-23283 Cast Angle Squares, (4) T28-60010 Inserta Pliers, (48) T28-46450 Ball Lock Bolts, (8) T28-510612 V-Blocks, (8) T28-61416 T-Post Pipe Clamps, (8) T28-94280 Magnetic Clamping Bolts, T28-13028L + 13028R Heavy Duty Cast Angle Squares, T28-18038L + 18038R Heavy Duty Cast Squares, T28-92915 Tool Cart
Number of Surfaces
4
Work Surface Pattern
28mm CNC machined, 100mm grid pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-90501
Zoro #
G700488327
UPC #
-
Country of Origin
China

Details

Item
Modular Fixturing Kit
For Use With
PRO28 Welding Table
Features
Tool Kit
Includes
(12) T28-20255 Straight Edge Stops, (12) T28-22155 Straight Edge Stops, (12) T28-64230 Cross Post Bar Clamps, (2) T28-23183 Angle Squares, (2) T28-32103L + 32103R Frame Squares, (2) T28-60012 Inserta Pliers, (4) T28-20501 Straight Edge Stops, (4) T28-23283 Cast Angle Squares, (4) T28-60010 Inserta Pliers, (48) T28-46450 Ball Lock Bolts, (8) T28-510612 V-Blocks, (8) T28-61416 T-Post Pipe Clamps, (8) T28-94280 Magnetic Clamping Bolts, T28-13028L + 13028R Heavy Duty Cast Angle Squares, T28-18038L + 18038R Heavy Duty Cast Squares, T28-92915 Tool Cart
Number of Surfaces
4
Work Surface Pattern
28mm CNC machined, 100mm grid pattern
Compatible With
Alpha 28 Welding Table

Description

Modular Fixturing Kit, Compatible With Alpha 28 Welding Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.