Zoro Homepage

Mounting Square, 3 in L, 2 in W, 3 in H

  • Mfr # T28-23081

  • Zoro # G100489689


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Features
Angle Square Combined with Other Elements to Form More Complex Fixture
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Overall Width
2 in
Compatible With
Alpha 28 Welding Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-23081
Zoro #
G100489689
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Height
3 in
Overall Length
3 in

Details

Item
Mounting Square
Features
Angle Square Combined with Other Elements to Form More Complex Fixture
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Compatible With
Alpha 28 Welding Table
Product Type
Mounting Square

Description

Mounting Square, Compatible With Alpha 28 Welding Table, Features Angle Square Combined with Other Elements to Form More Complex Fixture, Overall Height 3 in, Overall Length 3 in, Overall Width 2 in, Product Type Mounting Square, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.