Zoro Homepage

Sliding Base, 2 in H, 13.8 in L, 11.8 in W

  • Mfr # T28-93530

  • Zoro # G900489742


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty Adjustment Options for Special Applications, Sliding Base Bolted with Low Profile Clamping Bolt
Number of Surfaces
4
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Product Type
Sliding Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-93530
Zoro #
G900489742
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
11.8 in
Overall Length
13.8 in

Details

Item
Sliding Base
Features
Heavy Duty Adjustment Options for Special Applications, Sliding Base Bolted with Low Profile Clamping Bolt
Number of Surfaces
4
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Product Type
Sliding Base
Compatible With
Alpha 28 Welding Table

Description

Sliding Base, Compatible With Alpha 28 Welding Table, Features Heavy Duty Adjustment Options for Special Applications, Sliding Base Bolted with Low Profile Clamping Bolt, Overall Height 2 in, Overall Length 13.8 in, Overall Width 11.8 in, Product Type Sliding Base, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.