Zoro Homepage

Straight Edge Stop, 29.5 in L, 3.9 in W

  • Mfr # T28-20751

  • Zoro # G400488160


product price: $200.99
/ea
Free Shipping & Returns

Key Features

For Use With
PRO28 Welding Table
Features
Organizational Tool
Height
750 mm
Number of Surfaces
4
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-20751
Zoro #
G400488160
UPC #
-
Country of Origin
China

Dimensions

Height
750 mm
Length
29.5 in
Width
100 mm

Details

Item
Straight Edge Stop
For Use With
PRO28 Welding Table
Features
Organizational Tool
Number of Surfaces
4
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Compatible With
Alpha 28 Welding Table

Description

Straight Edge Stop, Compatible With Alpha 28 Welding Table, Overall Height 1 in, Overall Length 29.5 in, Overall Width 3.9 in, Product Type Straight Edge Stop, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.