Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Stop, 3.9 in L, 2 in W

  • Mfr # T28-21105

  • Zoro # G400489754


product price: $58.15
/ea

Key Features

Features
Organizational Tool
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
Width
50 mm
For Use With
PRO28 Welding Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-21105
Zoro #
G400489754
UPC #
-
Country of Origin
China

Dimensions

Width
50 mm
Height
100 mm
Overall Length
3.9 in
Overall Height
1 in
Overall Width
2 in

Details

Item
Straight Stop
Features
Organizational Tool
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
For Use With
PRO28 Welding Table
Compatible With
Alpha 28 Welding Table
Product Type
Straight Stop

Description

Straight Stop, Compatible With Alpha 28 Welding Table, Overall Height 1 in, Overall Length 3.9 in, Overall Width 2 in, Product Type Straight Stop, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.