Zoro Homepage

T-Post Pipe Clamp, 9.8 in H, 4.3 in L

  • Mfr # T28-61416

  • Zoro # G900489698


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Features
Horizontal and Vertical Adjustment as well as Pivoting Action at the Spindle Head, For Horizontal Clamping, Remove the Top Arm from the Clamp Post, and Place Directly into the Tabletop Holes
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
Height
250 mm
For Use With
PRO28 Welding Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-61416
Zoro #
G900489698
UPC #
-
Country of Origin
China

Dimensions

Height
250 mm
Overall Height
9.8 in
Overall Length
4.3 in

Details

Item
T-Post Pipe Clamp
Features
Horizontal and Vertical Adjustment as well as Pivoting Action at the Spindle Head, For Horizontal Clamping, Remove the Top Arm from the Clamp Post, and Place Directly into the Tabletop Holes
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
For Use With
PRO28 Welding Table
Product Type
T-Post Pipe Clamp
Compatible With
Alpha 28 Welding Table

Description

T-Post Pipe Clamp, Compatible With Alpha 28 Welding Table, Features Horizontal and Vertical Adjustment as well as Pivoting Action at the Spindle Head, For Horizontal Clamping, Remove the Top Arm from the Clamp Post, and Place Directly into the Tabletop Holes, Overall Height 9.8 in, Overall Length 4.3 in, Product Type T-Post Pipe Clamp, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.