Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Bolt, 1.1 in Dia, 3.3 in L

  • Mfr # T28-47550

  • Zoro # G500489760


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Features
Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
Height
84 mm
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-47550
Zoro #
G500489760
UPC #
-
Country of Origin
China

Dimensions

Height
84 mm
Outside Diameter
1.1 in
Overall Length
3.3 in

Details

Item
Universal Bolt
Features
Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
Product Type
Short Universal Bolt
Compatible With
Alpha 28 Welding Table

Description

Universal Bolt, Compatible With Alpha 28 Welding Table, Features Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping, Outside Diameter 1.1 in, Overall Length 3.3 in, Product Type Short Universal Bolt, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.