Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Block, 3.1 in Dia, 1.4 in H

  • Mfr # T28-510815

  • Zoro # G700489713


product price: $50.59
/ea

Key Features

Features
120V Degree, Screwed-in-Collar
Height
35 mm
Number of Surfaces
2
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-510815
Zoro #
G700489713
UPC #
-
Country of Origin
China

Dimensions

Height
35 mm
Outside Diameter
3.1 in
Overall Height
1.4 in

Details

Item
V-Block
Features
120V Degree, Screwed-in-Collar
Number of Surfaces
2
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Compatible With
Alpha 28 Welding Table
Process
Holding Round Stock
Product Type
V-Blocks

Description

V-Block, Compatible With Alpha 28 Welding Table, Features 120V Degree, Screwed-in-Collar, Outside Diameter 3.1 in, Overall Height 1.4 in, Product Type V-Blocks, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Process Holding Round Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.