10 drawer cabinet - (2x 2ft, 8x 3ft) - Red accents - Electronic Lock

  • Mfr # S3044-PPRAS-1003DS
  • Zoro # G224223312
product price: 
$
3,550.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3044-PPRAS-1003DS
Zoro #
G224223312
UPC #
-
Country of Origin
United States

Description

This Strong Hold modular drawer storage cabinet is built to support your toughest industrial storage needs. Featuring an all-welded 14 GA steel body with color accented integrated all steel handle that won't break or bend, the cabinet stands at 30 In. W x 29 In. D x 44 In H. and has a total of 7,700 lbs. storage capacity. This MDS unit features 10, 14 GA drawers with a divider kit so you can customize your drawer setup. Each drawer can hold up to 400 lbs. and fully extend even when loaded, allowing for complete use of the drawer. MDS unit comes equipped with 3in integrated legs and a removable kick plate to easily move the unit around the floor with a pallet jack.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & reviews