Shop TENNSCO

Combo Wardrobe Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Sand, 5 Shelves, 0 Drawers

  • Mfr # CVD1472 SAND
  • Zoro # G2121309

product price: 
$
452.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Clearview
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CVD1472 SAND
Zoro #
G2121309
UPC #
-
Country of Origin
United States
Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Unassembled
Shelf Capacity
150 lbs
Includes
17 in Coat Rod
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, SCS
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Doors
2
Color
Sand
Material
Steel
Method of Construction
Bolted
Series
CVD1472
Base Type
Frame
Body Panel Type
Solid
Cabinet Locking Mechanism
Keyed
Shelf Adjustability
Adjustable
Number of Keys
2
Includes Keys
Yes
For Use Indoors/Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Material - Cabinets
Steel
Locking Cabinet
Yes
Includes Hanging Rod
Yes
Cabinet Finish
Powder Coated
Mobility
Stationary
Door Handle Type
Swing
Casters Included
No
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
5
Audit Trail Storage
None
Cabinet Color
Sand
Cabinet Storage Components
Hanging Rods, Shelves
Frame Assembled
Unassembled

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.