12 GA Cabinet 6 1/2 Drawers 4 Shelves - AT Lock
- Mfr # 46-244-6/5DB-AT
- Zoro # G324222802
product price:Â
$
2,443.99
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
- 46-244-6/5DB-AT
- Zoro #
- G324222802
- UPC #
- -
- Country of Origin
- United States
Description
Extreme Duty 12 GA Cabinet with 6 Half-Width Drawers, 4 Shelves - 48 In. W x 24 In. D x 78 In. H - The electronic keyless lock is equipped with a time delay and there is no need for additional software as all functions can be performed on the OLED screen. The lock allows for up to 28 user codes and can track 200 events for traceable investigation.
Restrictions
Indicates a new DOE energy compliant motor.