Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0501DS
- Zoro # G824786651
product price:Â
$
2,475.99
/ea
Key Features
Includes
Divider Kit, Kick Plate
Drawer Height
7 in, 8 in, 11 in, 12 in
Cabinet Storage Components
Drawers
Number of Compartments
15
Overall Height
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0501DS
- Zoro #
- G824786651
- UPC #
- -
- Country of Origin
- United States
- Includes
- Divider Kit, Kick Plate
- Cabinet Storage Components
- Drawers
- Number of Compartments
- 15
- Number of Compartments per Drawer
- (1) 6, (1) 9, (3) 1
- Frame Assembled
- Assembled
- Overall Load Capacity
- 7,700 lb
- Includes Keys
- Yes
- Cabinet Material
- Steel
- Drawer Access
- Single
- Load Capacity per Drawer
- 400 lb
- Cabinet Color
- Dark Gray
- Base Type
- Legs
- Cabinet Finish
- Powder Coated
- Work Surface Material
- Steel
- Drawer Handle Type
- Pull
- Adjustable Dividers
- Yes
- Item
- Modular Drawer Cabinet
- Includes Dividers
- Yes
- Lock Type
- Keyed Different
- Number of Drawers
- 5
Dimensions
- Drawer Height
- 7 in, 8 in, 11 in, 12 in
- Overall Height
- 60 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Panel Material Thickness
- 14 ga
- Drawer HxWxD
- (1) 12 x 26 x 26 in, (1) 7 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 11 x 26 x 26 in
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Drawer Inside Height
- (1) 12 in, (1) 7 in, (1) 8 in, (2) 11 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 7 in, 8 in, 11 in, 12 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (1) 9, (3) 1, Number of Drawers 5, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 15, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.