Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
12 GA Extreme Duty Stainless Steel Cabinet
- Mfr # 66-244SS
- Zoro # G424223204
product price:Â
$
3,393.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-244SS
- Zoro #
- G424223204
- UPC #
- 00810040087080
- Country of Origin
- United States
Description
This Strong Hold cabinet is built to support your toughest industrial storage needs. Made with 12 GA stainless steel, the cabinet stands at 78 in. H x 72 in. W x 24 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. Built with stainless steel, there is no need to worry about rust or other corrosion. This cabinet features 4 adjustable shelves that have a load capacity of 1525 lbs each. Your tools and equipment are secured by a 3-point locking system. The handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation. Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.