Specialty Storage Cabinet, 24 in H, 21-3/16 in W, 24 1/8 in D, None, Gray, 0 Shelves, 0 Drawers
- Mfr # 583-95
- Zoro # G8153275
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Cabinet Style
Specialty
Door Type
Open Face Cabinet
Lock Type
None
Overall Height
24 in
Overall Depth
24 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 583-95
- Zoro #
- G8153275
- UPC #
- 714334003223
- Country of Origin
- Mexico
- Cabinet Style
- Specialty
- Door Type
- Open Face Cabinet
- Lock Type
- None
- Number of Shelves
- 0
- Number of Drawers
- 0
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Color
- Gray
- Number of Doors
- 0
- Includes
- (2) Dividers
- Assembled/Unassembled
- Assembled
- Material
- Cold rolled steel
- Locking Cabinet
- No
- Casters Included
- No
- Cabinet Finish
- Powder Coated
- Mobility
- Stationary
- Number of Openings
- 3
- Cabinet Color
- Gray
- Frame Assembled
- Assembled
Dimensions
- Overall Height
- 24 in
- Overall Depth
- 24 1/8 in
- Overall Width
- 21-3/16 in
- Cabinet Height Range
- Desk or Table Height
- Panel Material Thickness
- 18 ga
- Opening Width
- 6 in
- Height of Cabinet
- 24 in
- Opening Height
- 24 in
Description
Storage Cabinet, Frame Assembled Assembled, Number of Openings 3, Opening Height 24 in, Opening Width 6 in, Overall Depth 24 1/8 in, Overall Height 24 in, Overall Width 21 5/8 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Cabinet Material Steel, Mobility Stationary
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.