Shelving Storage Cabinet, 42 in H, 36 in W, 20 in D, Swing, Padlock Hasp, Dark Gray, 2 Shelves (Discontinued)
- Mfr # 33.5-202
- Zoro # G9936281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33.5-202
Zoro #
G9936281
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Depth
20 in
Overall Width
36 in
Cabinet Height Range
Counter Height
Shelf Depth
21 1/2 in
Panel Material Thickness
12 ga
Shelf Material Thickness
14 ga
Height of Cabinet
42 in
Width of Cabinet
36 in
Depth of Cabinet
20 in
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 2, Overall Depth 20 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.