This item is Discontinued.

Strong Hold Shelving Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 4 Shelves 36-LD-244

Shelving Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 4 Shelves (Discontinued)

  • Mfr # 36-LD-244
  • Zoro # G2164270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36-LD-244
Zoro #
G2164270
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Shelf Material Thickness
14 ga
Leg Material Thickness
7 ga
Panel Material Thickness
12 ga
Leg Height
6 in
Shelf Depth
21 1/2 in
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1900 lbs
Door Type
Clearview
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
1,900 lbs
Method of Construction
Welded
Material
Steel
Includes
Shelves
Assembled/Unassembled
Assembled
Number of Doors
2
Color
Dark Gray
Body Panel Type
Solid
Base Type
Legs
Shelf Adjustment Increments
2 in
Locking Cabinet
Yes
Material - Cabinets
Steel
Mobility
Stationary
Casters Included
No
For Use Indoors/Outdoors
No
Shelf Adjustability
Adjustable
Cabinet Finish
Water-Based Enamel
Door Handle Type
Swing
Cabinet Locking Mechanism
Padlock Hasp
Item - Storage Cabinets
Storage Cabinet
Number of Cabinet Shelves
4
Finish - Cabinets
Baked Enamel

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.