This item is Discontinued.

Strong Hold Janitorial Storage Cabinet, 78 in H, 72 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 8 Shelves 66-DSBC-248

Janitorial Storage Cabinet, 78 in H, 72 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 8 Shelves (Discontinued)

  • Mfr # 66-DSBC-248
  • Zoro # G2163659
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-DSBC-248
Zoro #
G2163659
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
72 in
Cabinet Height Range
Full Height
Leg Height
6 in
Leg Material Thickness
7 ga
Shelf Depth
21 1/2 in
Panel Material Thickness
12 ga
Shelf Material Thickness
14 ga
Maximum Shackle Diameter
1/2 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
72 in

Details

Cabinet Style
Janitorial
Duty Rating
Super Duty
Load Capacity per Shelf
450 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
8
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves
Material
Steel
Shelf Capacity
450 lbs
Number of Doors
2
Method of Construction
Welded
Assembled/Unassembled
Assembled
Color
Dark Gray
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Base Type
Legs
Cabinet Finish
Water-Based Enamel
Locking Cabinet
Yes
Material - Cabinets
Steel
Mobility
Stationary
Shelf Adjustability
Adjustable
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Swing
Casters Included
No
Cabinet Locking Mechanism
Padlock Hasp
Finish - Cabinets
Baked Enamel
Number of Cabinet Shelves
8
Door Opening
200 Degrees

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 450 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Door Opening 200 Degrees , Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.