This item is Discontinued.

Strong Hold Shelving Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 4 Shelves 46-LD-244-SR

Shelving Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 4 Shelves (Discontinued)

  • Mfr # 46-LD-244-SR
  • Zoro # G2164246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-LD-244-SR
Zoro #
G2164246
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
12 ga
Shelf Material Thickness
14 ga
Leg Height
6 in
Leg Material Thickness
7 ga
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1200 lbs
Door Type
Clearview
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Material
Steel
Method of Construction
Welded
Includes
Shelves
Shelf Capacity
1,200 lbs
Assembled/Unassembled
Assembled
Color
Dark Gray
Body Panel Type
Solid
Base Type
Legs
For Use Indoors/Outdoors
No
Door Handle Type
Swing
Locking Cabinet
Yes
Mobility
Stationary
Material - Cabinets
Steel
Casters Included
No
Shelf Adjustability
Adjustable
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Finish
Water-Based Enamel
Finish - Cabinets
Baked Enamel
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Baked Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.