This item is Discontinued.

Strong Hold 12 ga. ga. Steel Storage Cabinet, 48 in W, 68-1/2 in H, Stationary 45-LD-243-NL-SL-SRP

12 ga. ga. Steel Storage Cabinet, 48 in W, 68-1/2 in H, Stationary (Discontinued)

  • Mfr # 45-LD-243-NL-SL-SRP
  • Zoro # G2163905
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45-LD-243-NL-SL-SRP
Zoro #
G2163905
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
68 3/4 in
Cabinet Height Range
Full Height (59" and Taller)
Overall WxDxH
48 in x 24 in x 68 3/4 in
Panel Material Thickness
12 ga
Shelf Depth
21 1/2 in
Height of Cabinet
68 1/2 in
Width of Cabinet
48 in
Overall Depth
24 in
Overall WxD
48 in x 24 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Super Duty
Material
Steel
Assembled/Unassembled
Assembled
Door Type
Clearview
Gauge
12 ga.
Number of Drawers
0
Number of Shelves
3
Item
Storage Cabinet
Shelf Capacity
1,200 lb
Number of Doors
2
Finish
Water based Enamel
Mobile/Stationary
Stationary
Includes
Slope Top
Method of Construction
Welded
Locking Points
3 Points
Lock Type
Padlock Hasp
Base Type
Legs
Body Panel Type
Solid
Door Locking Points
3
Load Capacity per Shelf
1,200 lb
Cabinet Storage Components
Shelves
Cabinet Handle Style
Swing
Casters Included
No
Cabinet Locking Mechanism
Padlock Hasp
Shelf Adjustability
Adjustable
Audit Trail Storage
None
No. of Drawers
0
Door Handle Type
Swing
Cabinet Door Type
Clearview
Frame Assembled
Assembled
Item - Storage Cabinets
Storage Cabinet
Number of Shelves and Adjustability
3 Adjustable Shelves
Door Handle/Lock Type
Swing Handle & Padlock Hasp
Cabinet Finish
Baked Enamel
Cabinet Finish/Material
Baked Enamel Steel
Locking Cabinet
Yes
Mobility
Stationary
Color Family
Gray
Material - Cabinets
Steel
Finish - Cabinets
Baked Enamel
Number of Cabinet Shelves
3

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Height 68 3/4 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.