Zoro Homepage
This item is Discontinued.
Strong Hold Combo Drawer Storage Cabinet, 42 in H, 36 in W, 24 in D, Swing, Padlock Hasp, Gray, 1 Drawers 33.5-241-1DB

Combo Drawer Storage Cabinet, 42 in H, 36 in W, 24 in D, Swing, Padlock Hasp, Gray, 1 Drawers (Discontinued)

  • Mfr # 33.5-241-1DB
  • Zoro # G2266839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33.5-241-1DB
Zoro #
G2266839
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
24 in
Overall Width
36 in
Shelf Material Thickness
14 ga
Panel Material Thickness
12 ga
Shelf Depth
21 1/2 in
Drawer Depth
20 in
Height of Cabinet
42 in

Details

Cabinet Style
Combo Drawer
Duty Rating
Super Duty
Load Capacity per Shelf
1900 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
1 Adjustable Shelf
Number of Drawers
1
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Includes
Drawers, Shelves
Material
12 ga. Steel
Color
Gray
Shelf Capacity
1,900 lbs
Method of Construction
Welded
Number of Doors
2
Load Capacity per Drawer
400 lb
Base Type
Frame
Shelf Adjustment Increments
2 in
Mobility
Stationary
Shelf Adjustability
Adjustable
Cabinet Finish
Baked Enamel
Door Handle Type
Swing
Locking Cabinet
Yes

Description

Storage Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 42 in, Drawer Depth 20 in, Drawer Height 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.