Zoro Homepage
This item is Discontinued.
Strong Hold Combo Drawer Storage Cabinet, 42 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Gray, 1 Drawers 43.5-241-1DB

Combo Drawer Storage Cabinet, 42 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Gray, 1 Drawers (Discontinued)

  • Mfr # 43.5-241-1DB
  • Zoro # G2266811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.5-241-1DB
Zoro #
G2266811
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
24 in
Overall Width
48 in
Panel Material Thickness
12 ga
Shelf Depth
21 1/2 in
Shelf Material Thickness
14 ga
Height of Cabinet
42 in
Drawer Depth
20 in

Details

Cabinet Style
Combo Drawer
Duty Rating
Super Duty
Load Capacity per Shelf
1200 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
1 Adjustable Shelf
Number of Drawers
1
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
1,200 lbs
Includes
Drawers, Shelves
Number of Doors
2
Method of Construction
Welded
Color
Gray
Assembled/Unassembled
Assembled
Material
12 ga. Steel
Base Type
Frame
Load Capacity per Drawer
400 lb
Shelf Adjustment Increments
2 in
Cabinet Finish
Baked Enamel
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Mobility
Stationary

Description

Storage Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 42 in, Drawer Depth 20 in, Drawer Height 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.