Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 36 in W, 87 in H
Mfr # 36-RUD-244-SL
Zoro # G7656944
product price: $2,318.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,318.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Color Dark Gray
- Width 36 in
- Overall Width 36 in
- Height 87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-RUD-244-SL
- Zoro # G7656944
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 87 in |
Overall Height | 87 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Overall Cabinet Width | 36" |
Overall Cabinet Height | 87" |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 87 in |
Overall Cabinet Depth | 24" |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cart, 2 Sided, two 40 bin openings for 80 compartments (664-95)
- HASTINGS HOME Wrapping Paper Storage Organizer, Low Profile, for Under the Bed Holds Holiday Gift Bags, 30-40" Rolls (445055IAK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB205YL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 9 3/4 in W, 9 3/4 in H, 4 PK (DUS973)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-242)
- STRONG HOLD Strg Cab, 75"x48"x24", DstGry, 6Shlv (46-DS-246-L)
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L-5S)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUBK)
- Strong Hold Industrial Storage Cabinets