Strong Hold
12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary
Mfr # 66-DS-248
Zoro # G2127240
product price: $3,058.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,058.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 72 in
- Material Steel
- Assembled/Unassembled Assembled
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2 (21VG33)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- LIFT-ALL Drum Sling, Vertical, 36 In., 300 lb. (DSV601DX36IN)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-DS-248)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-V-241-2APH-12VD)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4224DLX)
- Strong Hold Industrial Storage Cabinets