Zoro Homepage
This item is Discontinued.
No Product Image Available

12 Storage Cabinet, 60" W, 78" H, Shelving (Discontinued)

  • Mfr # 56-4D-LD-248-CFG
  • Zoro # G0874944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-4D-LD-248-CFG
Zoro #
G0874944
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cabinet
24 in
Overall Cabinet Depth
24"
Height of Cabinet
78 in
Width of Cabinet
60 in
Overall Cabinet Height
78"
Overall Cabinet Width
60"

Details

Number of Doors
2
Includes
(8) Adjustable Shelves, (4) Comparments
Method of Construction
Welded
Cabinet Style
Shelving
Cabinet Locking Mechanism
Padlock Hasp
Number of Cabinet Shelves
8
Cabinet Door Type
Clearview
Shelf Capacity
825 lb
Item
Storage Cabinet
Cabinet Color
Dark Gray
Gauge
12
Cabinet Strength Rating
Heavy Duty
Locking Cabinet
Yes
Cabinet Handle Style
Swing
Locking Points
3 Points
Assembled/Unassembled
Assembled

Description

Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.