Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Strong Hold Combo Drawer Storage Cabinet, 75 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Gray, 3 Shelves 56-BC-243-L

Combo Drawer Storage Cabinet, 75 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Gray, 3 Shelves (Discontinued)

  • Mfr # 56-BC-243-L
  • Zoro # G3952573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-BC-243-L
Zoro #
G3952573
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Depth
24 in
Overall Width
60 in
Inside Drawer Width
25 5/16 in
Inside Drawer Height
6 in
Cabinet Height Range
Full Height
Panel Material Thickness
14 ga
Depth of Cabinet
24 in
Height of Cabinet
75 in
Width of Cabinet
60 in
Drawer Depth
19 7/8 in

Details

Cabinet Style
Combo Drawer
Duty Rating
Heavy Duty
Load Capacity per Shelf
975 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
3
Number of Drawers
6
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves
Shelf Capacity
1,650 lbs
Color
Gray
Method of Construction
Welded
Number of Doors
2
Assembled/Unassembled
Assembled
Body Panel Type
Solid
Base Type
Legs
Mobility
Stationary
Door Handle Type
Swing
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Finish
Baked Enamel
Finish - Cabinets
Baked Enamel
Item - Storage Cabinets
Storage Cabinet
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Number of Cabinet Shelves
3
Material - Cabinets
Steel

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 975 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Height 75 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2, Panel Material Thickness 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.